
€28.31/ pieceexcl. VAT
€34.26incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Electrician Screwdriver |
Blade width | 3 mm |
Blade length | 84 mm |
Total length | 100 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 50 g |
Blade material | Beryllium-Copper |
Weight | 50 |
Size | 3 |
Model | Metric |