
€124.52/ pieceexcl. VAT
€150.67incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Slotted Screwdriver |
Blade width | 13 mm |
Blade length | 150 mm |
Total length | 450 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 480 g |
Blade material | Aluminum bronze |
Weight | 480 |
Size | 13 |
Model | Metric |