
€101.90/ pieceexcl. VAT
€123.30incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Slotted Screwdriver |
Blade width | 12 mm |
Blade length | 150 mm |
Total length | 400 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 400 g |
Blade material | Aluminum bronze |
Weight | 400 |
Model | Metric |
Size | 12 x 400 |