
€90.58/ pieceexcl. VAT
€109.60incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Slotted Screwdriver |
Blade width | 11 mm |
Blade length | 112 mm |
Total length | 350 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 320 g |
Blade material | Aluminum bronze |
Weight | 320 |
Size | 11 |
Model | Metric |