
€86.64/ pieceexcl. VAT
€104.83incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Long Blade Scraper |
Length | 60 mm |
Weight | 1500 g |
Material | Aluminum bronze |
Blade width | 185 |
Shape | Flat |
Type | Scrapers |