
€553.08/ pieceexcl. VAT
€669.23incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Hoe |
Low spark model | Yes |
Width | 200 mm |
Length | 900 mm |
Weight | 1800 g |
Material | Aluminum bronze |
Material handle | Wood |
Blade width | 200 mm |