
€752.28/ pieceexcl. VAT
€910.26incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Hoe |
Low spark model | Yes |
Width | 200 mm |
Length | 900 mm |
Weight | 1700 g |
Material | Beryllium-Copper |
Material handle | Fiberglass |
Blade width | 200 mm |