
€386.64/ pieceexcl. VAT
€467.83incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Hoe |
Low spark model | Yes |
Width | 130 mm |
Length | 900 mm |
Weight | 1200 g |
Material | Aluminum bronze |
Material handle | Wood |
Blade width | 130 mm |