



€308.03/ pieceexcl. VAT
€372.72incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Scaffold Angled Socket Wrench |
Wrench width | 22 mm |
Model | Right-angled grip |
Flexible shaft | Yes |
Low spark model | Yes |
Total length | 300 mm |
Weight | 600 g |
Material | Beryllium-Copper |
Material handle | Beryllium-Copper |
Suitable for hexagonal bolts | Yes |
Wrench depth | 40 mm |
Head width | 33 mm |
Flexible | Yes |