
€5,653.37/ pieceexcl. VAT
€6,840.58incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Safety Set for Mine Removal |
Material | Beryllium-Copper |
Total number of tools | 36 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of cable cutters | 1 |
Number of crosshead screwdrivers PH | 1 |
Number of slotted screwdrivers | 1 |
Weight | 23 kg |