
€11.27/ pieceexcl. VAT
€13.64incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Safety Pin |
Connection size | 1/2 in |
Outer Diameter | 4 mm |
Length | 25 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 2.3 g |
Model | Inch |
Length | 1.97 in |