
€46.76/ pieceexcl. VAT
€56.58incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Safety Pin |
Material | Beryllium-Copper |
Material quality | Beryllium-Copper |
Diameter | 7 mm |
Length | 114 mm |
Model | Inch/Metric |