EGAMASTER

EGAMASTER Safety O-ring for impact sockets, dimensions 63x8 mm, non-sparking, connection size 1", Cu-Be

  • ERIKS:14760871
  • Manufacturer:8412783664348
Image 1
Image 2
Image 1
Image 2
Save to list

€5.55/ pieceexcl. VAT

€6.72incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Security O-Ring
Inner Diameter
63 mm
Cord thickness
8 mm