
€124.52/ pieceexcl. VAT
€150.67incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Round Nose |
Series | Non Sparking |
Type | Round Nose |
Material | Beryllium-Copper |
Length | 160 mm |
Weight | 160 g |
Model | Round |