
€1,037.33/ pieceexcl. VAT
€1,255.17incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Ring Spanner For Extension |
Model | Inch |
Wrench width | 3.1/8 in |
Type | Ring Spanner For Extension |
VDE tested | No |
Single wrench model | Yes |
Length | 385 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 4900 g |