
€930.68/ pieceexcl. VAT
€1,126.12incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Ratchet Spanner |
Model | Metric |
Wrench width | 60 mm |
Type | Ratchet Spanner |
VDE tested | No |
Single wrench model | Yes |
Length | 650 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 3800 g |