
€632.69/ pieceexcl. VAT
€765.55incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Ratcheting Ring Wrench |
Length | 650 mm |
Ring model | Metric |
Wrench width | 60 mm |
Head width | 60 mm |
Weight | 3800 g |
Weight | 3800 |