
€723.86/ pieceexcl. VAT
€875.87incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Ratcheting Ring Wrench |
Length | 550 mm |
Ring model | Metric |
Wrench width | 46 mm |
Head width | 46 mm |
Weight | 2700 g |
Weight | 2700 |