
€217.82/ pieceexcl. VAT
€263.56incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Ratcheting Ring Wrench |
Length | 260 mm |
Ring model | Metric |
Wrench width | 22 mm |
Head width | 22 mm |
Weight | 350 g |
Weight | 350 |