
€174.50/ pieceexcl. VAT
€211.15incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Ratcheting Ring Wrench |
Length | 200 mm |
Ring model | Inch |
Wrench width | 0.6875 in |
Weight | 200 g |
Weight | 200 |