
€244.80/ pieceexcl. VAT
€296.21incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Ratcheting Ring Wrench |
Length | 220 mm |
Ring model | Inch |
Wrench width | 1 in |
Weight | 220 g |
Weight | 220 |