
€354.44/ pieceexcl. VAT
€428.87incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Ratcheting Ring Wrench |
Length | 290 mm |
Ring model | Inch |
Wrench width | 1.4375 in |
Weight | 260 g |
Weight | 260 |