
€537.72/ pieceexcl. VAT
€650.64incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Ratcheting Ring Wrench |
Length | 290 mm |
Ring model | Inch |
Wrench width | 1.625 in |
Weight | 260 g |
Weight | 260 |