
€316.87/ pieceexcl. VAT
€383.41incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Ratchet Structural Wrench |
Model | Metric |
Wrench width | 32 mm |
Type | Ratchet Structural Wrench |
VDE tested | No |
Single wrench model | Yes |
Length | 320 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 1000 g |