
€625.67/ pieceexcl. VAT
€757.06incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Ratchet Head |
Connection size | 3/4 in |
Low spark model | Yes |
Length | 160 mm |
Weight | 1500 g |
Material | Beryllium-Copper |
Connection size | 0.75 in |
Suitable for sockets | Yes |
Explosion-proof | Yes |
Length stick | 160 mm |
Head diameter | 21 mm |
Weight | 1500 |