
€1,128.40/ pieceexcl. VAT
€1,365.36incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Ratchet Head |
Connection size | 1 in |
Low spark model | Yes |
Length | 180 mm |
Weight | 3000 g |
Material | Beryllium-Copper |
Connection size | 1 in |
Suitable for sockets | Yes |
Explosion-proof | Yes |
Head diameter | 23 mm |
Weight | 3000 |