
€761.13/ pieceexcl. VAT
€920.97incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Rake |
Low spark model | Yes |
Width | 450 mm |
Height | 120 mm |
Length | 1270 mm |
Weight | 1500 g |
Material | Beryllium-Copper |
Material handle | Wood |
Blade width | 450 mm |