
€571.51/ pieceexcl. VAT
€691.53incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Q Valve Spanner |
Model | Inch |
Single wrench model | Yes |
Wrench width | 2.7/16 in |
Length | 550 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 2700 g |
Connection size | 888888 |
Wrench size small | 2.7/16 in |