



€100.37/ pieceexcl. VAT
€121.45incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Q Valve Spanner |
Model | Inch |
Single wrench model | Yes |
Wrench width | 1.3/8 in |
Length | 370 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 600 g |
Connection size | 888888 |
Wrench size small | 1.3/8 in |