
€203.66/ pieceexcl. VAT
€246.43incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Q Valve Spanner |
Model | Inch |
Single wrench model | Yes |
Length | 400 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 900 g |
Wrench size small | 8 in |
Wrench size small (inch) | 8 |
Wrench size large | 15 in |
Wrench size large (inch) | 15 |
Length | 15.75 in |