
€475.31/ pieceexcl. VAT
€575.13incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Long Blade Scraper |
Length | 480 mm |
Weight | 650 g |
Material | Beryllium-Copper |
Blade width | 95 |
Shape | Flat |
Type | Scrapers |