
€502.72/ pieceexcl. VAT
€608.29incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Scraper Pick And Scaler |
Length | 450 mm |
Weight | 1200 g |
Material | Beryllium-Copper |
Blade width | 75 |
Type | Scrapers |