
€353.32/ pieceexcl. VAT
€427.52incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Scraper Pick And Scaler |
Length | 450 mm |
Weight | 1200 g |
Material | Aluminum bronze |
Blade width | 75 |
Type | Scrapers |