



€105.74/ pieceexcl. VAT
€127.95incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Scraper |
Length | 200 mm |
Weight | 135 g |
Material | Aluminum bronze |
Blade width | 75 |
Type | Scrapers |