



€144.22/ pieceexcl. VAT
€174.51incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Flexible Blade Scraper |
Length | 200 mm |
Weight | 115 g |
Material | Beryllium-Copper |
Blade width | 60 |
Type | Scrapers |