



€384.89/ pieceexcl. VAT
€465.72incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Scraper |
Length | 200 mm |
Weight | 330 g |
Material | Beryllium-Copper |
Blade width | 200 |
Type | Scrapers |