
€380.57/ pieceexcl. VAT
€460.49incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Long Blade Scraper |
Length | 710 mm |
Weight | 1200 g |
Material | Beryllium-Copper |
Blade width | 100 |
Shape | Flat |
Type | Scrapers |