
€1,869.92/ pieceexcl. VAT
€2,262.60incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Pinchbar |
Length | 1000 mm |
Diameter | 30 mm |
Weight | 5500 g |
Material | Beryllium-Copper |