
€1,499.65/ pieceexcl. VAT
€1,814.58incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Pinchbar |
Length | 800 mm |
Diameter | 30 mm |
Weight | 4500 g |
Material | Beryllium-Copper |