
€1,062.80/ pieceexcl. VAT
€1,285.99incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Pinchbar |
Length | 800 mm |
Diameter | 25 mm |
Weight | 3000 g |
Material | Beryllium-Copper |