
€794.96/ pieceexcl. VAT
€961.90incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Pinchbar |
Length | 600 mm |
Diameter | 25 mm |
Weight | 2200 g |
Material | Beryllium-Copper |