EGAMASTER

EGAMASTER Pry bar 230 mm, non-sparking, Cu-Be

  • ERIKS:14764607
  • Manufacturer:8412783765458
Image 1
Save to list

€206.34/ pieceexcl. VAT

€249.67incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Pinchbar
Length
230 mm
Weight
500 g
Material
Beryllium-Copper