EGAMASTER

EGAMASTER Pry bar 230 mm, non-sparking, Al-Br

  • ERIKS:14764608
  • Manufacturer:8412783765465
Image 1
Save to list

€139.21/ pieceexcl. VAT

€168.44incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Pinchbar
Length
230 mm
Weight
500 g
Material
Aluminum bronze