
€433.20/ pieceexcl. VAT
€524.17incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Pinchbar |
Length | 500 mm |
Diameter | 20 mm |
Weight | 1200 g |
Material | Beryllium-Copper |