
€269.69/ pieceexcl. VAT
€326.32incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Pinchbar |
Length | 500 mm |
Diameter | 19 mm |
Weight | 1000 g |
Material | Aluminum bronze |