
€172.89/ pieceexcl. VAT
€209.20incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Pinchbar |
Length | 500 mm |
Diameter | 15 mm |
Weight | 700 g |
Material | Aluminum bronze |