
€1,061.40/ pieceexcl. VAT
€1,284.29incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Portable Oil Pump |
Weight | 2.3 kg |
Diameter | 165 mm |
Length | 1100 mm |
Material | Beryllium-Copper |