



€732.81/ pieceexcl. VAT
€886.70incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Pneumatic Chisel |
Length | 150 mm |
Chisel width | 22 mm |
Blade shape | Hexagonal |
Weight | 750 g |
Material | Beryllium-Copper |
Shaft width | 22 mm |
Shaft height | 80 mm |
Shank shape | Hexagonal |