
€82.67/ pieceexcl. VAT
€100.03incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Diamond Point Chisel |
Length | 250 mm |
Weight | 500 g |
Material | Aluminum bronze |
Shank shape | Hexagonal |