



€1,583.55/ pieceexcl. VAT
€1,916.10incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Pneumatic Chisel |
Length | 350 mm |
Chisel width | 24 mm |
Blade shape | Hexagonal |
Weight | 1900 g |
Material | Beryllium-Copper |
Shaft width | 24 mm |
Shaft height | 150 mm |
Shank shape | Hexagonal |